
Carbide Burr, Z FINE, Very Fine, Type: F1020
Mfr # 540440 F1020
Zoro # G314387481
product price:Â $48.35
/eaKey Features
Shape
Round Arch
Overall Length
60 mm
Shank Diameter
6 mm
Series
Tooth configuration Z FINE
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540440 F1020
Zoro #
G314387481
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Shank Diameter
6 mm
Head length
20 mm
Head Diameter
10 mm
Details
Shape
Round Arch
Type
F1020
Item
Burr
Series
Tooth configuration Z FINE
Tool material
Carbide
Toothing grit designation
Very Fine
Tooth type abbreviation
Z FINE
Description
Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Round arch shape RBF. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Round arch Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.