Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Burr, Z FINE, Very Fine, Type: G0618

  • Mfr # 540440 G0618

  • Zoro # G614387457


product price: $30.79
/ea

Key Features

Shape
Pointed Arch
Overall Length
50 mm
Tooth type abbreviation
Z FINE
Toothing grit designation
Very Fine
Head length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540440 G0618
Zoro #
G614387457
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Head length
18 mm
Shank Diameter
6 mm
Head Diameter
6 mm

Details

Shape
Pointed Arch
Type
G0618
Item
Burr
Tooth type abbreviation
Z FINE
Toothing grit designation
Very Fine
Series
Tooth configuration Z FINE
Tool material
Carbide

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Pointed arch Head : 6 mm Head length: 18 mm Overall length: 50 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.