
Carbide Burr, Z FINE, Very Fine, Type: G1020
Mfr # 540440 G1020
Zoro # G514387533
product price: $48.99
/eaKey Features
Shape
Pointed Arch
Overall Length
60 mm
Shank Diameter
6 mm
Head Diameter
10 mm
Series
Tooth configuration Z FINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540440 G1020
Zoro #
G514387533
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Shank Diameter
6 mm
Head Diameter
10 mm
Head length
20 mm
Details
Shape
Pointed Arch
Type
G1020
Item
Burr
Series
Tooth configuration Z FINE
Toothing grit designation
Very Fine
Tool material
Carbide
Tooth type abbreviation
Z FINE
Description
Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Pointed arch Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.