Zoro Homepage

Carbide Burr, Z FINE, Very Fine, Type: M0618

  • Mfr # 540440 M0618

  • Zoro # G714387548


product price: $30.79
/ea

Key Features

Shape
Pointed Cone
Overall Length
50 mm
Shank Diameter
6 mm
Series
Tooth configuration Z FINE
Head Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540440 M0618
Zoro #
G714387548
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Shank Diameter
6 mm
Head Diameter
6 mm
Head length
18 mm

Details

Shape
Pointed Cone
Item
Burr
Type
M0618
Series
Tooth configuration Z FINE
Toothing grit designation
Very Fine
Tooth type abbreviation
Z FINE
Tool material
Carbide

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Pointed cone shape SKM. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: pointed cone Head : 6 mm Head length: 18 mm Overall length: 50 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.