
Carbide Burr, Z1, Coarse, Type: C1020
Mfr # 540600 C1020
Zoro # G514387700
product price: $45.69
/eaKey Features
Shape
Ball Nose
Overall Length
60 mm
Head Diameter
10 mm
Tooth type abbreviation
Z1
Toothing grit designation
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540600 C1020
Zoro #
G514387700
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Head Diameter
10 mm
Head length
20 mm
Shank Diameter
6 mm
Details
Shape
Ball Nose
Item
Burr
Type
C1020
Tooth type abbreviation
Z1
Toothing grit designation
Coarse
Tool material
Carbide
Series
Tooth configuration Z1
Description
Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Cylindrical ball nose shape WRC Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Ball nose Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.