Zoro Homepage

Carbide Burr, Z1, Coarse, Type: M1020

  • Mfr # 540600 M1020

  • Zoro # G414387565


product price: $39.89
/ea

Key Features

Shape
Pointed Cone
Overall Length
60 mm
Series
Tooth configuration Z1
Head Diameter
10 mm
Tooth type abbreviation
Z1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540600 M1020
Zoro #
G414387565
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
10 mm
Shank Diameter
6 mm
Head length
20 mm

Details

Shape
Pointed Cone
Item
Burr
Type
M1020
Series
Tooth configuration Z1
Tooth type abbreviation
Z1
Toothing grit designation
Coarse
Tool material
Carbide

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Pointed cone shape SKM. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: pointed cone Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.