Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Burr, Z5, Fine, Type: A0820

  • Mfr # 540400 A0820

  • Zoro # G114387292


product price: $33.89
/ea

Key Features

Shape
Cylindrical Without End Cut
Overall Length
60 mm
Type
A0820
Head Diameter
8 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540400 A0820
Zoro #
G114387292
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
8 mm
Shank Diameter
6 mm
Head length
20 mm

Details

Shape
Cylindrical Without End Cut
Type
A0820
Item
Burr
Toothing grit designation
Fine
Series
Tooth configuration Z5
Tooth type abbreviation
Z5
Tool material
Carbide

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Cylindrical shapeZYA, without end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Cylindrical without end cut Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.