Zoro Homepage

Carbide Burr, Z5, Fine, Type: AS1020

  • Mfr # 540400 AS1020

  • Zoro # G514387502


product price: $43.69
/ea

Key Features

Shape
Cylindrical With End Cut
Overall Length
60 mm
Type
AS1020
Series
Tooth configuration Z5
Tooth type abbreviation
Z5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540400 AS1020
Zoro #
G514387502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
10 mm
Shank Diameter
6 mm
Head length
20 mm

Details

Shape
Cylindrical With End Cut
Type
AS1020
Item
Burr
Series
Tooth configuration Z5
Tooth type abbreviation
Z5
Tool material
Carbide
Toothing grit designation
Fine

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Cylindrical shape ZYAS, with end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: Cylindrical with end cut Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.