Zoro Homepage

Carbide Burr, Z5, Fine, Type: C1225

  • Mfr # 540400 C1225

  • Zoro # G314387368


product price: $57.85
/ea

Key Features

Shape
Ball Nose
Overall Length
65 mm
Type
C1225
Head length
25 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540400 C1225
Zoro #
G314387368
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
Head length
25 mm
Shank Diameter
6 mm
Head Diameter
12 mm

Details

Shape
Ball Nose
Item
Burr
Type
C1225
Tooth type abbreviation
Z5
Tool material
Carbide
Series
Tooth configuration Z5
Toothing grit designation
Fine

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Cylindrical ball nose shape WRC Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: ball nose Head : 12 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.