Zoro Homepage

Carbide Burr, Z5, Fine, Type: D1009

  • Mfr # 540400 D1009

  • Zoro # G114387414


product price: $29.75
/ea

Key Features

Shape
Ball
Overall Length
49 mm
Type
D1009
Toothing grit designation
Fine
Head Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540400 D1009
Zoro #
G114387414
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
49 mm
Head Diameter
10 mm
Shank Diameter
6 mm
Head length
9 mm

Details

Shape
Ball
Item
Burr
Type
D1009
Toothing grit designation
Fine
Tooth type abbreviation
Z5
Series
Tooth configuration Z5
Tool material
Carbide

Description

Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Ball shape KUD Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: ball Head : 10 mm Head length: 9 mm Overall length: 49 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.