
Carbide Burr, Z5, Fine, Type: M0618
Mfr # 540400 M0618
Zoro # G614387310
product price: $25.15
/eaKey Features
Shape
Pointed Cone
Overall Length
50 mm
Type
M0618
Head length
18 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540400 M0618
Zoro #
G614387310
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 mm
Head length
18 mm
Head Diameter
6 mm
Shank Diameter
6 mm
Details
Shape
Pointed Cone
Item
Burr
Type
M0618
Tool material
Carbide
Toothing grit designation
Fine
Tooth type abbreviation
Z5
Series
Tooth configuration Z5
Description
Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Pointed cone shapeSKM. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: pointed cone Head : 6 mm Head length: 18 mm Overall length: 50 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.