Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 12 mm

  • Mfr # 201270 12

  • Zoro # G214375755


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
36 mm
Neck Dia.
11.7 mm
Shank Dia.
12 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 12
Zoro #
G214375755
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
11.7 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Tolerance Nominal Diameter
e8
Milling Diameter
12 mm
Overall Length
83 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.1 mm

Details

Overall Reach
36 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Standard
DIN 6527
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Type
W
Finish
DLC
Helix Angle
45 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
End Mill

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.7 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.