Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 2 mm

  • Mfr # 201270 2

  • Zoro # G114375626


product price: $54.99
/ea

Key Features

Length of Cut
8 mm
Finish
DLC
Shank Type
DIN 6535 HA to h6
Overall Reach
16 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 2
Zoro #
G114375626
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
8 mm
Milling Diameter
2 mm
Shank Dia.
6 mm
Neck Dia.
1.9 mm
Overall Length
57 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.05 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Corner Chamfer Width at 45°
0.05 mm

Details

Finish
DLC
Shank Type
DIN 6535 HA to h6
Overall Reach
16 mm
Number of Flutes
2
Type
W
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
End Mill Material
Carbide
Helix Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Correction Factor Fz
1.25
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 8 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 1.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.