Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 20 mm

  • Mfr # 201270 20

  • Zoro # G714375590


product price: $310.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
52 mm
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 20
Zoro #
G714375590
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
38 mm
Overall Length
104 mm
Neck Dia.
19.5 mm
Shank Dia.
20 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Milling Diameter
20 mm

Details

End Mill Material
Carbide
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
52 mm
Finish
DLC
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Helix Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
Correction Factor Fz
1.25
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Type
W

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 38 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.