Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 4 mm

  • Mfr # 201270 4

  • Zoro # G314375686


product price: $54.99
/ea

Key Features

Finish
DLC
Length of Cut
11 mm
Color Ring
yellow
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 4
Zoro #
G314375686
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
11 mm
Milling Diameter
4 mm
Neck Dia.
3.9 mm
Shank Dia.
6 mm
Corner Chamfer Width at 45°
0.1 mm
Overall Length
57 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.1 mm

Details

Finish
DLC
Color Ring
yellow
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Chamfer
Helix Angle
45 Degrees
Overall Reach
18 mm
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Type
W
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Type of Product
End Mill

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 3.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.