Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 5 mm

  • Mfr # 201270 5

  • Zoro # G714375750


product price: $54.99
/ea

Key Features

Type of Product
End Mill
Neck Dia.
4.9 mm
Coolant Through
No
Overall Reach
20 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 5
Zoro #
G714375750
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
4.9 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8
Overall Length
57 mm
Length of Cut
13 mm
Milling Diameter
5 mm
Shank Dia.
6 mm

Details

Type of Product
End Mill
Coolant Through
No
Overall Reach
20 mm
Shank Type
DIN 6535 HA to h6
Standard
DIN 6527
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Color Ring
yellow
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Number of Flutes
2
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
Finish
DLC
Type
W

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 4.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.