Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, DLC Coated, 6 mm

  • Mfr # 201270 6

  • Zoro # G214375700


product price: $54.99
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Milling Diameter
6 mm
Overall Length
57 mm
Neck Dia.
5.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201270 6
Zoro #
G214375700
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Overall Length
57 mm
Neck Dia.
5.9 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Chamfer
Helix Angle
45 Degrees
Number of Flutes
2
Type
W
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
20 mm
Finish
DLC
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Standard
DIN 6527
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Color Ring
yellow
Shank Tolerance
h6

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.