Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, TiAlN Coated, 0.35 mm

  • Mfr # 201630 0,35

  • Zoro # G214376165


product price: $37.45
/ea

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.001 mm
Number of Flutes
2
Length of Cut
1 mm
Finish
TiAlN
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 0,35
Zoro #
G214376165
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1 mm
Overall Length
38 mm
Milling Diameter
0.35 mm
Shank Dia.
3 mm
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.175 mm
Min. Cutting Depth
0.01 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.001 mm
Number of Flutes
2
Finish
TiAlN
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Type
N
Shank Form
HA
Color Ring
without
Shank Tolerance
h6
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.001 mm
Corner Chamfer Angle
90 Degrees
Correction Factor for Vc
1.25
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.001 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.001 mm

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.001 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.