Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, TiAlN Coated, 0.6 mm

  • Mfr # 201630 0,6

  • Zoro # G614375973


product price: $28.85
/ea

Key Features

Shank Form
HA
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.003 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.003 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 0,6
Zoro #
G614375973
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
e8
Shank Dia.
3 mm
Length of Cut
1.5 mm
Min. Cutting Depth
0.01 mm
Overall Length
38 mm
Milling Diameter
0.6 mm

Details

Shank Form
HA
Feed Fz For Side Milling in Steel < 900 N/mm2
0.003 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.003 mm
Correction Factor Fz
1.25
Number of Flutes
2
Helix Angle
30 Degrees
End Mill Style
Square
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Color Ring
without
Correction Factor for Vc
1.25
Corner Chamfer Angle
90 Degrees
Standard
DIN 6527
Type of Product
End Mill
Shank Tolerance
h6
End Mill Material
Carbide
Type
N
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.003 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.003 mm

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.