Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, TiAlN Coated, 0.7 mm

  • Mfr # 201630 0,7

  • Zoro # G314376713


product price: $28.85
/ea

Key Features

Coolant Through
No
Overall Length
38 mm
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 0,7
Zoro #
G314376713
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Milling Diameter
0.7 mm
Length of Cut
2 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.35 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8

Details

Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Type
N
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Standard
DIN 6527
Correction Factor for Vc
1.25
Color Ring
without
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.003 mm
End Mill Material
Carbide
End Mill Style
Square
Feed Fz For Side Milling in Steel < 900 N/mm2
0.003 mm
Shank Form
HA

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 2 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.