Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, TiAlN Coated, 1.1 mm

  • Mfr # 201630 1,1

  • Zoro # G414376613


product price: $28.85
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Correction Factor for Vc
1.25
Number of Flutes
2
Helix Angle
30 Degrees
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 1,1
Zoro #
G414376613
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Milling Diameter
1.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.55 mm

Details

Shank Type
DIN 6535 HA to h6
Correction Factor for Vc
1.25
Number of Flutes
2
Helix Angle
30 Degrees
Shank Tolerance
h6
Shank Form
HA
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Coolant Through
No
Finish
TiAlN
Type
N
End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.005 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Standard
DIN 6527
Correction Factor Fz
1.25
Color Ring
without
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.005 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.