Zoro Homepage

Carbide End Mill, TiAlN Coated, 1.5 mm

  • Mfr # 201630 1,5

  • Zoro # G314376676


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 1,5
Zoro #
G314376676
UPC #
-
Country of Origin
Germany

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 4 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.