Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, TiAlN Coated, 1.6 mm

  • Mfr # 201630 1,6

  • Zoro # G014376747


product price: $31.15
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
2
Shank Dia.
3 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201630 1,6
Zoro #
G014376747
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Overall Length
50 mm
Milling Diameter
1.6 mm
Length of Cut
4 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm

Details

Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
2
End Mill Material
Carbide
Coolant Through
No
Type
N
Helix Angle
30 Degrees
End Mill Style
Square
Shank Form
HA
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.005 mm
Shank Tolerance
h6
Color Ring
without
Corner Chamfer Angle
90 Degrees
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm
Type of Product
End Mill
Standard
DIN 6527
Correction Factor Fz
1.25
Correction Factor for Vc
1.25

Description

Eccentric relief ground for stronger cutting edges. Size 0.25 to 2.5 with double relief ground side clearance angle. Tolerance: Size nominal Dia. Dc = e8. Application: The intermediate sizes are especially for milling keyway slots. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 4 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.