
Carbide Hole Saw, 100 mm
Mfr # 118500 100
Zoro # G114390445
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
100 mm
Tooth Material
Carbide
Diameter
100 mm
Shank Dia.
13 mm
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118500 100
Zoro #
G114390445
UPC #
-
Country of Origin
Japan
Dimensions
Saw Dia.
100 mm
Diameter
100 mm
Shank Dia.
13 mm
Details
Tooth Material
Carbide
Item
Hole Saw
Material
Carbide
Description
Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: all sizes = 8 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. Only for flat material up to 4 mm thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.