Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Saw, 33 mm

  • Mfr # 118500 33

  • Zoro # G114390735


product price: $62.59
/ea

Key Features

Material
Carbide
Shank Dia.
10 mm
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118500 33
Zoro #
G114390735
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10 mm
Diameter
33 mm

Details

Item
Hole Saw
Material
Carbide

Description

Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: all sizes = 8 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. Only for flat material up to 4 mm thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.