
Carbide Hole Saw, 46 mm
Mfr # 118400 46
Zoro # G114390582
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Diameter
46 mm
Shank Dia.
10 mm
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118400 46
Zoro #
G114390582
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
46 mm
Shank Dia.
10 mm
Details
Item
Hole Saw
Material
Carbide
Description
Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: size less than or equal to 55 = 35 mm / size 60 = 60 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. For flat material up to 4 mm thickness, and pipes of up to 4 mm wall thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.