Zoro Homepage

Carbide Hole Saw, 55 mm

  • Mfr # 118500 55

  • Zoro # G314390504


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Diameter
55 mm
Shank Dia.
10 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118500 55
Zoro #
G314390504
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
55 mm
Shank Dia.
10 mm

Details

Item
Hole saw
Material
Carbide

Description

Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: all sizes = 8 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. Only for flat material up to 4 mm thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.