Carbide Hole Saw, 58 mm
- Mfr # 118500 58
- Zoro # G014390477
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide
Material
Carbide
Shank Dia.
10 mm
Diameter
58 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118500 58
- Zoro #
- G014390477
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Saw Dia.
- 58 mm
- Shank Dia.
- 10 mm
- Diameter
- 58 mm
Details
- Tooth Material
- Carbide
- Item
- Hole Saw
- Material
- Carbide
Description
Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: all sizes = 8 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. Only for flat material up to 4 mm thickness.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.