Zoro Homepage

Carbide Insert for Indexable Drills, WOEX 030204 E, for Stainless Steels

  • Mfr # 232480 INOX

  • Zoro # G315380146


product price: $15.15
/ea

Key Features

Manufacturer Series
HiPer-Drill
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232480 INOX
Zoro #
G315380146
UPC #
-
Country of Origin
Austria

Dimensions

Base Body Size
12 mm
Size
12 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Point Angle
135 Deg
Semi-Standard
Yes
Material
Carbide

Description

Suitable for: GARANT indexable drills No. 232298, 232300, 232302, 232310. Machining strategy: MTC Feed f: 0.06 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.