Zoro Homepage

Carbide Insert for Indexable Drills, WOEX 05T304 E, for Stainless Steels

  • Mfr # 232680 INOX

  • Zoro # G315380191


product price: $15.75
/ea

Key Features

Manufacturer Series
HiPer-Drill
Grade
HU7810
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232680 INOX
Zoro #
G315380191
UPC #
-
Country of Origin
Germany

Dimensions

Size
20.5 mm
Base Body Size
20 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HU7810
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Semi-Standard
Yes
Material
Carbide
Point Angle
135 Deg

Description

Suitable for: GARANT indexable drills No. 232298, 232300, 232302, 232310. Machining strategy: MTC Feed f: 0.12 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.