Carbide Insert for Power Drills, SOGX 050204, for Stainless Steels

  • Mfr # 234034 ST1400

  • Zoro # G615439681


product price: $16.95
/ea

Key Features

Coolant Through
Yes
Power Supply
Battery-powered
Connection
BT40
Number of Batteries
1
Battery Type
LR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234034 ST1400
Zoro #
G615439681
UPC #
-
Country of Origin
Germany

Details

Item
Boring tool
Coolant Through
Yes
Power Supply
Battery-powered
Connection
BT40
Number of Batteries
1
Battery Type
LR3

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Note: Not for use as an internal cutter it is essential that an internal cutter be of material grade HB630. Feed f: 0.06 0.12 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.