
Carbide Insert for Power Drills, SOGX 060305, for Cast Iron
Mfr # 234047 GG
Zoro # G515439682
product price: $18.85
/eaKey Features
Reach Length
75 mm
Boring Range
50.9 - 67.1 mm
Connection
HW40
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234047 GG
Zoro #
G515439682
UPC #
-
Country of Origin
Germany
Dimensions
Reach Length
75 mm
Details
Item
Boring tool
Boring Range
50.9 - 67.1 mm
Connection
HW40
Coolant Through
Yes
Description
Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Note: Not for use as an internal cutter it is essential that an internal cutter be of material grade HB630. Feed f: 0.05 0.18 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.