Carbide Insert for Power Drills, SOGX 060305, for Stainless Steels

  • Mfr # 234046 INOX

  • Zoro # G115439686


product price: $17.99
/ea

Key Features

Coolant Through
Yes
Connection
HW25
Reach Length
56 mm
Boring Range
30.9 - 40.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234046 INOX
Zoro #
G115439686
UPC #
-
Country of Origin
Austria

Dimensions

Reach Length
56 mm

Details

Item
Boring tool
Coolant Through
Yes
Connection
HW25
Boring Range
30.9 - 40.1 mm

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.05 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.