Zoro Homepage

Carbide Insert for Power Drills, SOGX 060305, for Universal Steels

  • Mfr # 234048 UNI

  • Zoro # G615499760


product price: $17.99
/ea

Key Features

Boring Range
66.9 - 87.1 mm
Connection
HW50
Coolant Through
Yes
Reach Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234048 UNI
Zoro #
G615499760
UPC #
-
Country of Origin
Germany

Dimensions

Reach Length
90 mm

Details

Item
Boring tool
Boring Range
66.9 - 87.1 mm
Connection
HW50
Coolant Through
Yes

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.05 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.