Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert for Power Drills, SOGX 080407, for Stainless Steels

  • Mfr # 234064 ST1400

  • Zoro # G115439679


product price: $19.39
/ea

Key Features

Manufacturer Series
HiPer-Drill
Coolant Through
Yes
No. of Edges
2
Shank Type
ISO 9766
Overall Length
211 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234064 ST1400
Zoro #
G115439679
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
211 mm
Shank Dia.
16 mm
Size
13.5 - 13.99 mm
Shank Length
48 mm
Reach Length
140 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
Coolant Through
Yes
No. of Edges
2
Shank Type
ISO 9766
Version
10 x D
Clamping Screw
231999 7IP (0.6 Nm)

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Note: Not for use as an internal cutter it is essential that an internal cutter be of material grade HB630. Feed f: 0.08 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.