Zoro Homepage

Carbide Insert for Power Drills, SOGX 080407, for Universal Steels

  • Mfr # 234062 UNI

  • Zoro # G515499747


product price: $19.39
/ea

Key Features

Manufacturer Series
HiPer-Drill
Shank Length
48 mm
No. of Edges
2
Shank Type
ISO 9766
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234062 UNI
Zoro #
G515499747
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
48 mm
Shank Dia.
16 mm
Overall Length
205 mm
Size
13 - 13.49 mm
Reach Length
135 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Type
ISO 9766
Type
UNI
Clamping Screw
231999 7IP (0.6 Nm)
Coolant Through
Yes
Version
10 x D

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.08 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.