Carbide Insert for Power Drills, SOGX 100408, for Stainless Steels

  • Mfr # 234076 INOX

  • Zoro # G415356348


product price: $20.39
/ea

Key Features

Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Type
ISO 9766
Overall Length
297 mm
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234076 INOX
Zoro #
G415356348
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
297 mm
Shank Dia.
25 mm
Shank Length
56 mm
Size
20 - 20.99 mm
Reach Length
210 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Type
ISO 9766
Coolant Through
Yes
Clamping Screw
231999 9IP (2.2 Nm)
Version
10 x D

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.07 0.14 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.