Zoro Homepage

Carbide Insert for Power Drills, SOGX 100408, for Universal Steels

  • Mfr # 234072 UNI

  • Zoro # G915499736


product price: $20.39
/ea

Key Features

Manufacturer Series
HiPer-Drill
Shank Type
ISO 9766
Overall Length
275 mm
No. of Edges
2
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234072 UNI
Zoro #
G915499736
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
275 mm
Shank Dia.
25 mm
Shank Length
56 mm
Reach Length
190 mm
Size
18 - 18.99 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
Shank Type
ISO 9766
No. of Edges
2
Version
10 x D
Clamping Screw
231999 8IP1 (1.2 Nm)
Type
UNI
Coolant Through
Yes

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.08 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.