Zoro Homepage

Carbide Insert for Power Drills, SOGX 130511, for Cast Iron

  • Mfr # 234097 GG

  • Zoro # G315356387


product price: $23.79
/ea

Key Features

Manufacturer Series
HiPer-Drill
Overall Length
469 mm
Shank Length
60 mm
Shank Dia.
32 mm
Shank Type
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234097 GG
Zoro #
G315356387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
469 mm
Shank Length
60 mm
Shank Dia.
32 mm
Size
35 - 35.99 mm
Reach Length
360 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
Shank Type
ISO 9766
No. of Edges
2
Clamping Screw
231999 20IP1 (7.5 Nm)
Version
10 x D
Coolant Through
Yes

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Note: Not for use as an internal cutter it is essential that an internal cutter be of material grade HB630. Feed f: 0.13 0.3 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.