Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert for Power Drills, SOGX 130511, for Stainless Steels

  • Mfr # 234096 INOX

  • Zoro # G515356347


product price: $22.59
/ea

Key Features

Manufacturer Series
HiPer-Drill
Shank Dia.
32 mm
Shank Length
60 mm
Shank Type
ISO 9766
Overall Length
458 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234096 INOX
Zoro #
G515356347
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
32 mm
Shank Length
60 mm
Overall Length
458 mm
Size
34 - 34.99 mm
Reach Length
350 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
Shank Type
ISO 9766
No. of Edges
2
Version
10 x D
Clamping Screw
231999 20IP1 (7.5 Nm)
Coolant Through
Yes

Description

Suitable for: GARANT Power Drill No. 234000 234025. Recommendation: When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%. Feed f: 0.08 0.18 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.