Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Machine Reamer, Uncoated, 10 mm

  • Mfr # 164500 10

  • Zoro # G314390429


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide K10
Shank Type - Machining
Parallel shank to h6
Finish - Machining
Uncoated
Shank Dia.
10 mm
Overall Length
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164500 10
Zoro #
G314390429
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
10 mm
Shank Dia.
10 mm
Overall Length
133 mm

Details

Item
Phillips bit
Material - Machining
Carbide K10
Shank Type - Machining
Parallel shank to h6
Finish - Machining
Uncoated
Primary Material Application
for through holes
Number of Flutes
6

Description

Long flutes, left-hand helix. Extremely irregular spacing EU from size 2. This ensures that the reamed bore is absolutely round and free from chatter marks. Application: On stable, low vibration machines. Longer tool life and better dimensional accuracy than HSS reamers. Tool material: Sizes 1 13 solid carbide. Sizes 14 16 with carbide inserts, supported by hard nitrided steel guide chamfers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.