Zoro Homepage

Carbide-Tipped Hammer Drill, SDS-Plus, 10X350 mm

  • Mfr # 789010 10X350

  • Zoro # G314371107


product price: $21.29
/ea

Key Features

Shank Type - Machining
SDS Plus
Drill Bit Size
10 mm
Flute Length
290 mm
Material - Machining
Carbide
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789010 10X350
Zoro #
G314371107
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10 mm
Flute Length
290 mm
Diameter x Overall Length
10 x 350 mm

Details

Item
Masonry drill
Shank Type - Machining
SDS Plus
Material - Machining
Carbide
Number of Cutter Heads
2
Type
Impact drilling

Description

The distinctive and aggressive Center point permits active centering and optimum guidance during the drilling operation. Innovative head design with short straight lands for significantly faster drilling coupled with significantly improved stability, even in reinforced concrete. Vibration-optimized helical profile with reinforced core. The core diameter and the helix pitch of the drill are precisely matched to each other and ensure efficient transmission of force from the hammer drill to the carbide tip. Advantage: Short helical lands and concave rake faces scooping effect ensure smooth evacuation of the drilling dust. Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs. Additional specially shaped core cutting edges: efficient fragmentation of concrete. Application: For drilling concrete, natural stone, and masonry with very high drilling comfort. Note: When using extra long drills >, 500 mm, first drill a pilot hole with a shorter drill of the same diameter prevents bending and breakage. Shank: SDS Plus Flute length: 290 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.