
Carbide-Tipped Hammer Drill, SDS-Plus, 16X600 mm
Mfr # 789010 16X600
Zoro # G314371428
product price: $52.35
/eaKey Features
Shank Type - Machining
SDS Plus
Overall Length
600 mm
Drill Bit Size
16 mm
Flute Length
550 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789010 16X600
Zoro #
G314371428
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
600 mm
Drill Bit Size
16 mm
Flute Length
550 mm
Diameter x Overall Length
16 x 600 mm
Details
Item
Masonry drill
Shank Type - Machining
SDS Plus
Material - Machining
Carbide
Type
Impact drilling
Description
The distinctive and aggressive Center point permits active centering and optimum guidance during the drilling operation. Innovative head design with short straight lands for significantly faster drilling coupled with significantly improved stability, even in reinforced concrete. Vibration-optimized helical profile with reinforced core. The core diameter and the helix pitch of the drill are precisely matched to each other and ensure efficient transmission of force from the hammer drill to the carbide tip. Advantage: Short helical lands and concave rake faces scooping effect ensure smooth evacuation of the drilling dust. Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs. Additional specially shaped core cutting edges: efficient fragmentation of concrete. Application: For drilling concrete, natural stone, and masonry with very high drilling comfort. Note: When using extra long drills >, 500 mm, first drill a pilot hole with a shorter drill of the same diameter prevents bending and breakage. Shank: SDS Plus Flute length: 550 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.