
Carbide-Tipped Hammer Drill, SDS-Plus, 25X450 mm
Mfr # 789040 25X450
Zoro # G314371961
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Plus
Overall Length
450 mm
Flute Length
400 mm
Material - Machining
Carbide
Type
Impact drilling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789040 25X450
Zoro #
G314371961
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
450 mm
Flute Length
400 mm
Diameter x Overall Length
25 x 450 mm
Details
Item
Masonry drill
Shank Type - Machining
SDS Plus
Material - Machining
Carbide
Type
Impact drilling
Description
Drill head with square cross-section. 4x90 Deg geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life. Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage. Advantage: Short spiral starts ensure a smooth evacuation of the drill dust. Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs. 4x4 design permits a precise radial run-out and minimise wear and loss of frictional grip. Application: For drilling concrete, natural stone, and masonry with very high drilling comfort. Shank: SDS Plus Flute length: 400 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.