Zoro Homepage

Carbide-Tipped Hammer Drill, SDS-Plus, 32X450 mm

  • Mfr # 789040 32X450

  • Zoro # G014371902


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
450 mm
Flute Length
400 mm
Material - Machining
Carbide
Type
Impact drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789040 32X450
Zoro #
G014371902
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
450 mm
Flute Length
400 mm
Diameter x Overall Length
32 x 450 mm

Details

Item
Masonry drill
Shank Type - Machining
SDS Plus
Material - Machining
Carbide
Type
Impact drilling

Description

Drill head with square cross-section. 4x90 Deg geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life. 3-piece sturdy carbide head with reinforced Center point. Sturdy auxiliary cutting edges support the advance and thus permit sustained high performance and constant precision. Advantage: Short spiral starts ensure a smooth evacuation of the drill dust. Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs. 4x4 design permits a precise radial run-out and minimise wear and loss of frictional grip. Application: For drilling concrete, natural stone, and masonry with very high drilling comfort. Shank: SDS Plus Flute length: 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.