
Carbide Tipped Jobber Drill, Uncoated, 10 mm
Mfr # 121150 10
Zoro # G114373196
product price: $26.79
/eaKey Features
Overall Length
100 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide K20
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121150 10
Zoro #
G114373196
UPC #
-
Country of Origin
France
Dimensions
Overall Length
100 mm
Drill Bit Size
10 mm
Diameter
10 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide K20
Finish - Machining
Uncoated
Standards
DIN 8037
Description
With carbide cutting tip. Ground between Centers. Shank with driver tang for use in clamping collets. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.