Zoro Homepage

Carbide Tipped Jobber Drill, Uncoated, 9.5 mm

  • Mfr # 121150 9,5

  • Zoro # G314373842


product price: $27.15
/ea

Key Features

Overall Length
90 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide K20
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121150 9,5
Zoro #
G314373842
UPC #
-
Country of Origin
France

Dimensions

Overall Length
90 mm
Drill Bit Size
9.5 mm
Diameter
9.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide K20
Finish - Machining
Uncoated
Standards
DIN 8037

Description

With carbide cutting tip. Ground between Centers. Shank with driver tang for use in clamping collets. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.