Zoro Homepage

Centering Vise, Xtric, Type: 80XSP

  • Mfr # 363000 80XSP

  • Zoro # G314776377


product price: $1,236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363000 80XSP
Zoro #
G314776377
UPC #
-
Country of Origin
Germany

Description

Very good accessibility and perfectly symmetrical. Fully hardened and precision milled on the underside. Clamps raw materials and finished parts with the least possible backstroke of the jaws / component. Supplied with holes for LONG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 size 50 and 80 using an intermediate plate. Jaws can be changed without using tools. The clamping range can be changed by reversing the jaws. Interface for automated applications. Easy-to-use, chuck jaw quick-change system, no tools required. Clamping force up to 25 kN at 90 Nm torque. Quick to use and intuitive in operation. Repetition accuracy <-0.01 mm. Scaling for pre-positioning the clamping modules. Spindle nut with or without pivot function. Clamping lip for steplessly adjustable clamps. centering adjustment with pin wrench. Application: Perfect for 5-face machining. Centered clamping. Suitable for: Top jaws No. 363010 - 363045. Supplied with: Base rail, spindle, spindle nuts, spindle cover No. 363083. Optional extras: Hexagon screwdriver No. 627424 size 5, pin wrench No. 628600 size 2, torque wrench No. 656050, socket No. 642229, stepless adjustable clamps No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085. Height extension base No. 363090 in conjunction with No. 363079. Assembly station No. 358595 52/96. Note: Suitable top jaws No. 363010 - 363045 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws. Use offset top jaws to overcome the clamping gaps with types XS and XSP and H. Clamping force up to maximum: 25 kN Weight: 2.7 kg L: 136 mm B: 80 mm Height H: 40 mm Clamping range S1: 0 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.