
CeraFin Diamond Polishing Cloth, 150 mm X 180 mm, Grit: D0, 25
Mfr # 552785 D0,25
Zoro # G014555814
product price: $50.45
/eaKey Features
Width
150 mm
Abrasive Material
Microfibre
Grade
High Mirror Finish
Dimensions
150×180 mm
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552785 D0,25
Zoro #
G014555814
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
150 mm
Dimensions
150×180 mm
Details
Item
Polishing cloth
Abrasive Material
Microfibre
Grit
D0.25
Grade
High Mirror Finish
Grinding media
Diamond
Description
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Diamond polishing cloths microFiber coated on one side with mono-crystalline diamond. Application: For quick, dry polishing by hand. For quick, dry polishing by hand. Grinding medium code: D Grit designation: High mirror finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.