CeraFin Diamond Polishing Cloth, 150 mm X 180 mm, Grit: D1

  • Mfr # 552785 D1

  • Zoro # G614555788


product price:  $50.45
/ea

Key Features

Width
150 mm
Abrasive Material
Microfibre
Grade
High Mirror Finish
Grinding media
Diamond
Dimensions
150×180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552785 D1
Zoro #
G614555788
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
150 mm
Dimensions
150×180 mm

Details

Item
Polishing cloth
Abrasive Material
Microfibre
Grit
D1
Grade
High Mirror Finish
Grinding media
Diamond

Description

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes. Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Diamond polishing cloths microFiber coated on one side with mono-crystalline diamond. Application: For quick, dry polishing by hand. For quick, dry polishing by hand. Grinding medium code: D Grit designation: High mirror finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.